Shop All Serving Plates and Bowls
Elk Studio
Freswick Double Tier Server, Colonial White
Mfr # 639784
Zoro # G508211035
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22.25 in
- Overall Length (In.) 15.75 in
- Overall Width (In.) 15.75 in
- Color White
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 639784
- Zoro # G508211035
- UPC # 769072639784
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 22.25 in |
Overall Length (In.) | 15.75 in |
Overall Width (In.) | 15.75 in |
Details
Item | Tabletop - Kitchen |
Color | White |
Material | Metal |
Description
Freswick Double Tier Server Colonial White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Stock Pot Cover, Aluminum (POTC20)
- LOGO BRANDS North Carolina 40oz Flipside Powder Coat Tumbler (185-S40PT-34)
- ALMO Samsung 30-Inch Bluetooth and Wi-Fi Connected Under Cabinet Range Hood (NK30N7000US)
- ALLPOINTS Nozzle, Foamer W/ Disconnect (8011134)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- QUICKWAY IMPORTS 16 PC Rimmed Dinnerware Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, White (QI004500)
- DINNERWARE Dinnerware 1075451 Pyrex Storage 11Cp Rectangle (1075451)
- KESSEBOHMER Kidney Lazy Super Susan 32 Shelves Only w/ Mounted Bearings Maple/Chrome, 2PK (2501180005)
- EMI YOSHI EMI Yoshi EMI-RP6LP Rectangle Dessert Plate Dome Lid - Clear (EMI-RP6LP)
- CORELLE 10 oz Winter Frost Glass/Porcelain Dessert Bowl (6003899)
- CRESTWARE Plate, 10-1/4", Ceramic Bright White PK12 (FR46)
- Elk Studio Serving Plates and Bowls