Shop All Garden Hoes
Elk Studio
Folkestone Set of 2 Garden Tools
Mfr # 564710
Zoro # G908432832
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Length 1.5 in
- Blade Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 564710
- Zoro # G908432832
- UPC # 769072564710
- Country of Origin India
- Category Garden Hoes
Dimensions
Blade Width | 3 in |
Blade Length | 1.5 in |
Details
Item | Outdoor Accessory |
Blade Material | Metal |
Description
Folkestone Set of 2 Garden Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Saw Chain, 8 In., .043 In., 3/8 In. Pitch (R34)
- YARDGARD Corner Wood Adapter Clamp, 2-3/8" (328595C)
- HOMELITE Blower Fan With Insert Nut (529410003)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- ROGUE TOOLS Hoe Field 60 Inch x 7 Inch x 65 Inch (70F)
- DEWITT DEWIT D10 Dutch Half Moon Hoe with Long Handle (D10)
- GRANDOLDGARDEN Dutch Half Moon Hoe with Long Handle (GR134608)
- SEYMOUR MIDWEST Handle, Eye and Grub Hoes, 60" Circular (63001GRA)
- TIERRA-DERCO Dutch Hand Hoe - Right (F10)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42448)
- SEYMOUR MIDWEST Eye Hoe, 73/4" Blade, Head Only (42802GRA)
- Elk Studio Lawn & Garden Tools