Shop All Candleholders
Elk Studio
Florero Set of 2 Pillar Holders, Reactive Brick Red
Mfr # 552885
Zoro # G808206816
product price: $52.31
/ea
$52.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 7.75 in
- Length 6.25 in
- Width 6.25 in
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 552885
- Zoro # G808206816
- UPC # 769072552885
- Country of Origin Viet Nam
- Category Candleholders
Dimensions
Height | 7.75 in |
Length | 6.25 in |
Width | 6.25 in |
Details
Item | Candle - Candleholder |
Color | Red |
Material | Earthenware |
Description
Florero Set of 2 Pillar Holders Reactive Brick Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- Elk Studio Candleholders