Shop All End Tables
Elk Studio
Floral Accent Table
Mfr # 96374
Zoro # G508204297
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Leg Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 96374
- Zoro # G508204297
- UPC # 999999150744
- Country of Origin Unknown
- Category End Tables
Dimensions
Height | 1 in |
Details
Item | Accent Table |
Leg Color | Brown |
Finish | Brown |
Description
Floral Accent Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- WINSOME TRADING Winsome Trading 94118 Richmond End Table Tapered Leg - Antique Walnut (94118)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black Metal (I 3404)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- Elk Studio End Tables