Shop All Wall Shelving
Elk Studio
Floradora Collection, Fawn Beige Finish
Mfr # 96378
Zoro # G708209788
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Height 15 in
- Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 96378
- Zoro # G708209788
- UPC # 748119963785
- Country of Origin Unknown
- Category Wall Shelving
Dimensions
Width | 28 in |
Height | 15 in |
Details
Item | Wall Shelving |
Color | Brown |
Finish | Brown |
Description
Floradora Collection Fawn Beige Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS953)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (30174RED)
- AMGOOD 18inX 60in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1860)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- WALLSCAPES 36 in. Jazzy Shelf, Blue & White (HSJKIT736BL)
- WALLSCAPES 24 in. Avalon MDF with Veneer Overlay Floating shelf, White (WSAVLN1024WH)
- RUBBERMAID .625 in. H X 48 in. W X 12 in. D White Wood Shelf Board (FG4B8100WHT)
- AMGOOD 12in x 48in Stainless Steel Folding Wall Shelf (AMG-FWS-1248)
- AMORE DESIGNS Amore Designs CPTSCASCADEOP Concepts Cascade Opaque Glass Shelf (CPTSCASCADEOP)
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray (EACSWS1836SK480)
- Elk Studio Wall Shelving