Shop All Baking Utensils
Elk Studio
Flip Flops Cookie Cutters Set of 6
Mfr # FLPS/S6
Zoro # G508209780
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.88 in
- Style Traditional
- Width 5.5 in
- Color Brown
- Finish Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # FLPS/S6
- Zoro # G508209780
- UPC # 812121012141
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Width | 5.5 in |
Length | 0.2 in |
Details
Style | Traditional |
Color | Brown |
Finish | Copper |
Material | Metal |
Description
Flip Flops Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Gas Regulator (2J-Y7589)
- STARBUCKS Breakfast Blend Coffee K-Cups, PK96 PK (12433992)
- HOBART Element, Griddle 240V 2700W (00-351360-00002)
- EARTHSTONE WOODFIRE OVENS Temp Controller Display (ESO-TTC)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- HYDE Glass Scraper Folidng (13065)
- WINCO 4 in Pastry Brush (WBR-40)
- VOLLRATH Spoon Shaped Spatula (58123)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- Elk Studio Baking Utensils