Shop All Serving Plates and Bowls
Elk Studio
Fleurdelis Salad Server Set 2 Pieces
Mfr # SERVER012/S2
Zoro # G208211045
product price: $53.33
/ea
$53.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12.75 in
- Overall Length (In.) 0.8 in
- Overall Width (In.) 2.75 in
- Color Silver
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # SERVER012/S2
- Zoro # G208211045
- UPC # 788581449462
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 12.75 in |
Overall Length (In.) | 0.8 in |
Overall Width (In.) | 2.75 in |
Details
Item | Tabletop - Kitchen |
Color | Silver |
Material | Metal |
Description
Fleurdelis Salad Server Set 2 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Knob (00-412251-00001)
- AFFRESH Disposal Cleaner Tablets (W10509526)
- BLODGETT Cool Down Switch7/8 X 1-1/2 Dpdt For - Part# Bl6502 (BL6502)
- VULCAN HART Shelf Support (239740)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- KESSEBOHMER D-Shape 2 Shelf 26 to 30-1/2H Champagne Maple Twister Lazy Susan Set (2500610103)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- BAREBONES LIVING Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK (CKW-358)
- ITI Bouillon Bowl, 3 3/4 in Dia, 8 oz, PK24 (SB-4)
- CORELLE 28 oz Winter Frost Glass/Porcelain Soup/Cereal Bowl 6.25 in. D (1032595)
- Elk Studio Serving Plates and Bowls