Shop All Candleholders
Elk Studio
Farmstead Candleholder
Mfr # 639395
Zoro # G808207028
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 15.25 in
- Length 5.5 in
- Width 35.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 639395
- Zoro # G808207028
- UPC # 769072639395
- Country of Origin India
- Category Candleholders
Dimensions
Height | 15.25 in |
Length | 5.5 in |
Width | 35.5 in |
Details
Item | Candle - Candleholder |
Color | Gray |
Material | Metal |
Description
Presenting the Farmstead Candleholder At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space
- •35.5in W x 5.5in D x 15.25in H
- •Item available in antique zinc
- •Item made from metal
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle St Louis Blues Swivel Bar Stool, Ladder Back (L01430STLBlu)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- Elk Studio Candleholders