Shop All Serving Plates and Bowls
Elk Studio
Farmhouse Triple Server
Mfr # 626616
Zoro # G408211036
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.5 in
- Overall Length (In.) 5 in
- Overall Width (In.) 13.75 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 626616
- Zoro # G408211036
- UPC # 769072626616
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 3.5 in |
Overall Length (In.) | 5 in |
Overall Width (In.) | 13.75 in |
Details
Item | Tabletop - Kitchen |
Material | Glass |
Description
Farmhouse Triple Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATION Door Heater (24830)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- US HARDWARE Button Rosette Clr Bg24 (D-140B)
- WHIRLPOOL Spring, 7803P058-60 (7803P058-60)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- TABLECRAFT Taco Taxi, 1-2 Tacos, Stampled Circle (TRSP12)
- FINELINE SETTINGS Fineline Settings 5160-BK Black 160 oz. PET Serving Bowl (5160-BK)
- BON CHEF Sunray Design, Decorative Glass Charger, Rose Gold, Handwash Only, (8Pcs / Case) (200005RG)
- LIFETIME Toothpick Dispenser Plst (5215825)
- CAMBRO Plate, 9", Polycarbonate Beige PK48 (CA9CWNR133)
- DICKSONS Dicksons WBOWL-100 Wood Dough Bowl - Thank You for Food (WBOWL-100)
- Elk Studio Serving Plates and Bowls