Shop All Baking Utensils
Elk Studio
Fairy Cookie Cutters Set of 6
Mfr # FAIRY/S6
Zoro # G808210172
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Height 0.88 in
- Color Brown
- Style Traditional
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # FAIRY/S6
- Zoro # G808210172
- UPC # 812121010390
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Height | 0.88 in |
Length | 0.2 in |
Details
Color | Brown |
Style | Traditional |
Material | Metal |
Finish | Copper |
Description
Fairy Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 18 5/8 in. x 31 7/8 in. (810766)
- AP PRODUCTS AP Products 013-220 Entrance Door Knob-Knob Lock Set - Polished Brass (013-220)
- CAPTIVE-AIRE Motor (CK48HF15FF01-60-115)
- VAN HOLTENS Van Holten's Big Papa Dill Pickle Individually Packed In A Pouch, PK12 (1012D)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- HYDE Glass Scraper Folidng (13065)
- RSVP INTERNATIONAL Beaded Pie Chain - 10 Ft (CHAIN-10S)
- RUBBERMAID COMMERCIAL Spatula, Hot, 9 1/2 In (FG196600RED)
- VOLLRATH Piano Whip, L 14 In, Purple (47004)
- E-Z MIX 5 qt. Mixing Cup (EZ70165)
- Elk Studio Baking Utensils