Shop All Coffee Tables
Elk Studio
Etna Coffee Table
Mfr # S0075-10014
Zoro # G208205037
product price: $638.00
/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28.5 in
- Length 28.5 in
- Height 18.3 in
- Frame Color Natural
- Frame Material Natural Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0075-10014
- Zoro # G208205037
- UPC # 818008065958
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 28.5 in |
Length | 28.5 in |
Height | 18.3 in |
Details
Item | Coffee Table |
Frame Color | Natural |
Frame Material | Natural Materials |
Finish | Natural |
Description
The Etna Accent Table is a small rounded drum table with a curved vertical woven base made from rattan and a woven cane top The material, which is not for outdoor use, is sustainable and durable materal and will last for generations when cared for properly
- •28.5in W x 28.5in D x 18.3in H
- •Item available in natural
- •Item made from natural materials
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- ELK STUDIO Wagner Coffee Table (17636)
- J&M FURNITURE J & M Furniture 175152 Modern Coffee Table 888 - Dark Oak (175152)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- OFFICESOURCE OS Laminate Collection Tables Coffee Table (PL219ES)
- CONVENIENCE CONCEPTS Alpine Coffee Table, Black - 44 x 20 x 18 in. (HI2539805)
- GLOBAL INDUSTRIAL Corner Coffee Table, Cherry Top, 29-1/2 x 29-1/2 (238414CY)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- Elk Studio Coffee Tables