Shop All Furniture Parts
Elk Studio
Etched Metal Table Chateau Square, POLE
Mfr # TABLE002-POLE
Zoro # G108233178
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Pewter
- Height 28 in
- Material Metal
- Color Gray
- Width 26.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # TABLE002-POLE
- Zoro # G108233178
- UPC # 999999152480
- Country of Origin India
- Category Furniture Parts
Dimensions
Height | 28 in |
Width | 26.25 in |
Details
Finish | Pewter |
Material | Metal |
Color | Gray |
Item | Component |
Description
Etched Metal Table Chateau Square POLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- KASON Spring Latch with Cylinder Lock (10058CL05020)
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- TRUE Compressor (939618)
- KASON Recessed Inside Release Handle (10486C00600)
- TRUE Overload (802156)
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- TRUE Thermometer (925507)
- Elk Studio Furniture Parts