Shop All Furniture Parts
Elk Studio
Etched Metal Table Chateau Square, BASE
Mfr # TABLE002-BASE
Zoro # G008233186
product price: $135.68
/ea
Free Shipping & Returns
$135.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gray
- Finish Pewter
- Width 26.25 in
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # TABLE002-BASE
- Zoro # G008233186
- UPC # 999999152466
- Country of Origin India
- Category Furniture Parts
Dimensions
Width | 26.25 in |
Height | 28 in |
Details
Material | Metal |
Color | Gray |
Finish | Pewter |
Item | Component |
Description
Etched Metal Table Chateau Square BASE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Charcoal Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Charcoal (59489)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- ELK STUDIO Etched Metal Table Chateau Square, POLE (TABLE002-POLE)
- RICHELIEU HARDWARE Contemporary Leg, 3 15/16 in (100 mm), Brushed Nickel (91310038195)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 3-7/8 in Espresso Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00130)
- DESIGNS OF DISTINCTION Country French Bun Foot w/Bolt - Red Oak (01702510AK6)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- TRUE Spring, Bin Divider (830315)
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- Elk Studio Furniture Parts