Shop All Baking Utensils
Elk Studio
Easter Basket Cookie Cutters Set of 6
Mfr # BSKT/S6
Zoro # G808209732
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.88 in
- Finish Copper
- Material Metal
- Length 0.2 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # BSKT/S6
- Zoro # G808209732
- UPC # 812121010611
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Length | 0.2 in |
Width | 5.5 in |
Details
Finish | Copper |
Material | Metal |
Style | Traditional |
Color | Brown |
Description
Easter Basket Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIC Ice Cream Scoops (AFS)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 21.6qt. w/Scoop and Lid (FG9G5700WHT)
- LIFETIME Kitchen Shear Ss Blk 1Pc (KE351OHOBA)
- RSVP INTERNATIONAL 12 Qt Mixing Bowl - Ss (SEB-12)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- CRESTWARE Spatula, Silicone, 16-1/4 In (PS16H)
- AMERICAN METALCRAFT 6 Wheel Dough Divider (MWPC6X2)
- WINCO 4 in Pastry Brush (WBR-40)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- WINCO 2 in Pastry Brush (WBRP-20H)
- Elk Studio Baking Utensils