Shop All Candleholders
Elk Studio
Earl Lantern, Black
Mfr # S0037-11294
Zoro # G808207295
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 18.5 in
- Length 7 in
- Width 7 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0037-11294
- Zoro # G808207295
- UPC # 843558189311
- Country of Origin China
- Category Candleholders
Dimensions
Height | 18.5 in |
Length | 7 in |
Width | 7 in |
Details
Item | Candle - Candleholder |
Color | Black |
Material | Metal |
Description
The Earl Lantern is a black rectangular metal cage lantern with circular metal details on each side and a curved top The center of the lantern features a glass hurricane and black metal base that holds a pillar candle
- •7in W x 7in D x 18.5in H
- •Item available in black
- •Item made from metal
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
- •Item is not rated for outdoor use
- •Lantern holds one pillar candle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cal-Berkeley Puff Pillow (117-813)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- Elk Studio Candleholders