Shop All Serving Plates and Bowls
Elk Studio
Dinner Plate 10Inch in Cerametal Finish
Mfr # LDPLT003
Zoro # G908209779
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Length (In.) 10 in
- Overall Width (In.) 10 in
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # LDPLT003
- Zoro # G908209779
- UPC # 843558167616
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1 in |
Overall Length (In.) | 10 in |
Overall Width (In.) | 10 in |
Details
Item | Tabletop - Kitchen |
Material | Earthenware |
Description
Dinner Plate 10Inch in Cerametal Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE DETECTOR SPEED X18-55 BLK PLG (210/00074/00P)
- METRO Thermal Cut Out Open At 350 D (RPC13-198)
- REALEMON Realemon Lemon Juice 128 fl. oz., PK4 (10090964)
- T&S BRASS Hex Swivel Assembly For 1/2 Hose Reel (019653-40)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- CAMBRO Round Ribbed Bowl, 1-1/2 qt., Polycarbonate Black PK12 (CARSB8CW110)
- CAMCO LIBATC, BOWL, TRAILER/TREE PATTERN (53225)
- ELAMA Elama EL-MELLOWYELLOW Mellow-Yellow Dinnerware Set - 16 Piece (EL-MELLOWYELLOW)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- Elk Studio Serving Plates and Bowls