Shop All Baking Utensils
Elk Studio
Cross Cookie Cutter
Mfr # CROS/S6
Zoro # G208209851
$35.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Length 0.2 in
- Color Brown
- Material Metal
- Finish Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # CROS/S6
- Zoro # G208209851
- UPC # 812121012004
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Length | 0.2 in |
Height | 0.88 in |
Details
Color | Brown |
Material | Metal |
Finish | Copper |
Style | Traditional |
Description
Cross Cookie Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO STAINLESS Balance Dinner Fork, PK24 (7905)
- HOSHIZAKI Pump-Water (4A5546-01)
- TAYLOR Food Srv Thermometer, -20 to 60, Analog (5927)
- CRESTWARE Squeeze Bottle, Clear, 8 oz., PK12 (SB08C)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- CRESTWARE Spatula, Silicone, 14 In (PS14H)
- REMCO Mini Bench Scraper, Polypropylene, Pink (69591)
- HUTZLER Funnel Mini Cd/2 Plastic (801)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40103)
- Elk Studio Baking Utensils