Shop All Washroom Accessories
Elk Studio
Contessa Tissue Box Chmp Shell Fw
Mfr # 555213
Zoro # G008432954
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 in
- Finish Champagne
- Material Natural Materials
- Width 6.25 in
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # 555213
- Zoro # G008432954
- UPC # 769072555213
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 5.75 in |
Width | 6.25 in |
Length | 5.25 in |
Details
Item | Bath |
Finish | Champagne |
Material | Natural Materials |
Indoor/Outdoor | Indoor |
Description
Contessa Tissue Box Chmp Shell Fw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Cross, Class 3000 (1MMZ6)
- B & K/MUELLER INDS(IMPORT) 1" Blk Plug (521-805HN)
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- T&S BRASS Faucet, Deck Mt , Single Control (B2701)
- ELK STUDIO Telluride Toothbrush Holder (556111)
- GROHE Universal Temperature Limiter Starlight (46308000)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- INTERDESIGN iDesign York Silver Steel Shower Caddy (61975)
- DICKINSON MARINE Dickinson Marine 26-021 Propane Stove Searail (26-021)
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- Elk Studio Washroom Accessories