Shop All Dining Room Tables & Sets
Elk Studio
Component, 76 in W, 18 in L, 2 in H, Glass Top, Brown
Mfr # 6041531
Zoro # G808210035
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 76 in
- Length 18 in
- Height 2 in
- Tabletop Material Glass
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 6041531
- Zoro # G808210035
- UPC # 818008051111
- Country of Origin Unknown
- Category Dining Room Tables & Sets
Dimensions
Width | 76 in |
Length | 18 in |
Height | 2 in |
Details
Item | Component |
Tabletop Material | Glass |
Tabletop Color | Brown |
Finish | Brown |
Description
Darius Top Zebrano for Table and Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan 1Door Nightstand (211-12755-ZORO)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- ELK STUDIO Faux Stainless Insert (6042929)
- EAST WEST FURNITURE 5PC Set with Rectangular 36 x 54 Table with 12 in butterfly leaf and 4 Faux Leather seat chairs (MLCA5-MAH-LC)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.1 H (K41-36RT-6B-2)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- BAXTON STUDIO 43.31 W, 27.56 L, 30.12 H (194-11569-ZORO)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- MONARCH SPECIALTIES Dining Table, 48in. Rectangular, Small, Kitchen, Dining Room, Oak And Cream, Wood Legs, Transitional (I 1328)
- Elk Studio Dining Room Tables & Sets