Shop All Serving Plates and Bowls
Elk Studio
Classique Round Server
Mfr # 619359
Zoro # G808211032
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11.8 in
- Overall Length (In.) 17 in
- Overall Width (In.) 18.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 619359
- Zoro # G808211032
- UPC # 769072619359
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 11.8 in |
Overall Length (In.) | 17 in |
Overall Width (In.) | 18.5 in |
Details
Item | Tabletop - Kitchen |
Material | Metal |
Description
Classique Round Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Sugar Free, Mixed Berry (159050106)
- 3M Fitting Assembly Outlet (62250-06)
- ALLIANCE LAUNDRY SYSTEMS Switch, Pushbutton-Spst No W/Au (70413301)
- ANTUNES ROUNDUP Momentary Switch (7001001)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- DINEX Insulated Bowl, 9 oz., Urethane Foam Cranberry PK48 (DX530061)
- BON CHEF Lined Design, Decorative Glass Charger, Rose Gold, Handwash Only, (8Pcs / Case) (200006RG)
- MANHATTAN COMFORT Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral (NM05-7307)
- KING KOOKER Party Boat Serving Tray, Food Grade ABS Plastic (4114)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bright White PK36 (FR31)
- Elk Studio Serving Plates and Bowls