Shop All Baking Utensils
Elk Studio
Chef's Hat Cookie Cutters Set of 6
Mfr # CHEF/S6
Zoro # G908210010
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 0.88 in
- Length 0.2 in
- Finish Copper
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # CHEF/S6
- Zoro # G908210010
- UPC # 812121011359
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Length | 0.2 in |
Width | 5.5 in |
Details
Material | Metal |
Finish | Copper |
Style | Traditional |
Color | Brown |
Description
Chef's Hat Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Fan Motor (25300701S)
- EDLUND Arbor (A025)
- GARLAND Steel Rod 5/8 X 31-3/8 (G03866-4-5)
- FRYMASTER Pump Kit - Viking (826-3191)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- VOLLRATH Plastic Scraper Spatula (52013)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40108)
- ISI Cream Profi 1 qt Cream Whipper (1730 01)
- VOLLRATH 9-5/8" Plastic Spatula, White (52009)
- AMERICAN METALCRAFT Pizza Peel, Brown, 35-1/2 In. (3512)
- Elk Studio Baking Utensils