Shop All Serving Plates and Bowls
Elk Studio
Chasloch Double Server
Mfr # 626500
Zoro # G708211033
product price: $46.58
/ea
$46.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12.25 in
- Overall Length (In.) 5 in
- Overall Width (In.) 13 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 626500
- Zoro # G708211033
- UPC # 769072626500
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 12.25 in |
Overall Length (In.) | 5 in |
Overall Width (In.) | 13 in |
Details
Item | Tabletop - Kitchen |
Material | Glass |
Description
Chasloch Double Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Indicator Knob (822036)
- LAMBRO Wallcap W/Damper Plstc Wht (1170W)
- ANTUNES ROUNDUP Quick Disconnect Kit (7000139)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- CAMBRO Pellet Underliner, 9 9/16" Dia, Navy Blue (EAMDSL9497)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (4350125)
- RSVP INTERNATIONAL Olive Wood Serving Board (OW-BRD)
- RED POMEGRANATE COLLECTION 8 in. Nuage Salad Plates, Graphite - Set of 2 (2811-7)
- VOLLRATH Vollrath Stainless Steel 8 qt. Mixing Bowl (47938)
- Elk Studio Serving Plates and Bowls