Shop All Coffee Tables
Elk Studio
Chamberlin Round Coffee Table
Mfr # 611735
Zoro # G808204959
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.5 in
- Length 35.5 in
- Height 18 in
- Frame Color Gray
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 611735
- Zoro # G808204959
- UPC # 769072611735
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 35.5 in |
Length | 35.5 in |
Height | 18 in |
Details
Item | Coffee Table |
Frame Color | Gray |
Frame Material | Wood |
Finish | Gray |
Description
Chamberlin Round Coffee Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- BIGGIES SCENES Window Well Scenes-Canyon, 100 in wide x 60 in high (BG-WW-CYN-100)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- ELK STUDIO Etna Coffee Table (S0075-10014)
- ELK STUDIO Wagner Coffee Table (17636)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- HOMELEGANCE Iris Lift Top Coffee Table with Faux Marble Top (HM7916-30)
- FLASH FURNITURE Blue Metal Table, 31.5SQ (ET-CT002-1-BL-GG)
- HASTINGS HOME 19.5 W, 41.25 L, 18.25 H (662088RNV)
- Elk Studio Coffee Tables