Shop All Serving Plates and Bowls
Elk Studio
Cerise Plates Set of 2
Mfr # 626791
Zoro # G108210438
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.5 in
- Overall Length (In.) 7.75 in
- Color Red
- Overall Width (In.) 7.75 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 626791
- Zoro # G108210438
- UPC # 769072626791
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 0.5 in |
Overall Length (In.) | 7.75 in |
Overall Width (In.) | 7.75 in |
Details
Item | Tabletop - Kitchen |
Color | Red |
Material | Metal |
Description
Cerise Plates Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Parch, 32# Pk (SOUJ988C)
- DILLMAN FARM All Natural Blueberry Preserves 16 oz Jar (21261)
- BLUES HOG BBQ SAUCE BH SMKMTN 24OZ (70410)
- HENNY PENNY Motor, Fryer Filter (67583)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- TABLECRAFT Mini Round Server, 12 OZ (CW30104)
- WILMAX 880101 10 in Dinner Plate Set of 6 White 4PK (WL880101 / 6C)
- CARLISLE FOODSERVICE Dessert Dish, 5 oz., SAN Clear PK24 (453007)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275640 Oil Drain Bowl & Funnel (LNI-275640)
- COMIDA 10.5 in. Botanic Porcelain Tree Bark Bowl, Silver (CO2535386)
- VOLLRATH Vollrath 13 qt. Stainless Steel Mixing Bowl (47943)
- Elk Studio Serving Plates and Bowls