Shop All Serving Plates and Bowls
Elk Studio
Cane Salad Server Set, Polished
Mfr # SERVER025
Zoro # G408211043
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length (In.) 1 in
- Color Silver
- Overall Width (In.) 2 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # SERVER025
- Zoro # G408211043
- UPC # 843558167975
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 6 in |
Overall Length (In.) | 1 in |
Overall Width (In.) | 2 in |
Details
Item | Tabletop - Kitchen |
Color | Silver |
Material | Wood |
Description
Cane Salad Server Set Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Switch Defrost (1173697)
- WILBUR CURTIS Cap Lid Tft Wide Mouth (WC-56084)
- THICK & EASY Thick & Easy Clear Nectar Thickener 1.4g, PK100 (72451)
- CROWN STEAM Burners ( Gmtse-30 ( 4 Pcs ) G (7227-1)
- WINCO Winco 32 oz. Wide Mouth Clear Squeeze Bottle, PK6 (PSW-32)
- CAMBRO 10 in Versa Camcover® Gray Square Plate Cover (978SFVS191)
- TABLECRAFT Solid Serving Spoon, 13-1/4" (5334)
- CAMBRO Bouillon Bowl, 3 15/16 in Dia, 8.4 oz (EA35CW133)
- ITI Fruit Bowl, 4-1/2 oz., Ceramic American White PK36 (RO-11)
- WILMAX 880101 10 in Dinner Plate Set of 6 White 4PK (WL880101 / 6C)
- WORLD TABLEWARE Princess White 7.25 oz. Bouillon Bowl, PK36 (PWC-4)
- Elk Studio Serving Plates and Bowls