Shop All Serving Plates and Bowls
Elk Studio
Candy Cane Style Plates Set of 4
Mfr # S48CCP/S4
Zoro # G308209768
product price: $53.66
/ea
$53.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.5 in
- Overall Length (In.) 8 in
- Overall Width (In.) 8 in
- Color Red
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S48CCP/S4
- Zoro # G308209768
- UPC # 843558162178
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 0.5 in |
Overall Length (In.) | 8 in |
Overall Width (In.) | 8 in |
Details
Item | Tabletop - Kitchen |
Color | Red |
Material | Earthenware |
Description
Candy Cane Style Plates Set of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Magnetic Catch (47561)
- HEINZ Heinz Worcestershire Sauce 1 gal. Jug, PK4 (10013000528808)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt011 (DT-011)
- BAKERS PRIDE Strike Plate (21818019)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- WORLD TABLEWARE Princess White 9.75" Cream White Rolled Edge Medium Rim Plate, PK24 (PWC-9)
- TABLECRAFT Taco Taxi, 1-2 Tacos, Stampled Circle (TRSP12)
- ITI Fruit Bowl, 4-1/2 oz., Ceramic American White PK36 (RO-11)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 10.25", Red, PK48 (4350005)
- TABLECRAFT Rnd Skimmer, Spiral Wire, Nickel, 9" (2409)
- VOLLRATH Vollrath 13 qt. Stainless Steel Mixing Bowl (47943)
- Elk Studio Serving Plates and Bowls