Shop All Accent Furniture and Storage
Elk Studio
Cambeck Accent Stool, Black
Mfr # S0015-8102
Zoro # G608209802
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Modern/Contemporary
- Series Cambeck
- Frame Material Earthenware
- Height 18 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0015-8102
- Zoro # G608209802
- UPC # 818008054907
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 in |
Width | 14 in |
Length | 14 in |
Details
Arm Style | Modern/Contemporary |
Series | Cambeck |
Frame Material | Earthenware |
Item | Stool |
Color | Black |
Finish | Blackened Bronze Glazed |
Description
The Cambeck earthenware stool features a midcenturyinspired surface glaze This design has irregular squares in relief on its surface, bringing organic texture to any seating area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Tower Top 2Door Cabinet (17301)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- HENN & HART Sivil 42 in. Blackened Bronze Console Table (AT0106)
- Elk Studio Accent Furniture and Storage