Shop All Drinkware Accessories
Elk Studio
Brookdale Wine Cart
Mfr # 610004
Zoro # G908210317
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 17.75 in
- Height 39.75 in
- Length 11.75 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 610004
- Zoro # G908210317
- UPC # 769072610004
- Country of Origin China
- Category Drinkware Accessories
Dimensions
Width | 17.75 in |
Height | 39.75 in |
Length | 11.75 in |
Details
Material | Metal |
Item | Tabletop - Kitchen |
Color | Gray |
Description
Brookdale Wine Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Broom Head , Angle, Red/Black (940164-FLGD)
- VOLLRATH Scraper Shaped Spatula (52026)
- ALLPOINTS Allpoints 681531 Motor, Convection Oven - 208/240V For Southbend Range (681531)
- VULCAN HART Blower Motor 208-230V, 1/2-1/10Hp (358516-00002)
- ELK STUDIO Best Cellar Wine Rack (351-10734)
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- RAZOREDGE Silvi Wine Rack; 30-Bottle; - 6-Tier - Antique Walnut (RA587956)
- METROTEX DESIGNS Metrotex Designs 28588 Grapevine Style 5 Bottle Wall Wine Bottle Rack; Merlot Finish (28588)
- CAROLINES TREASURES Carolines Treasures BB9640CC German Boxer Patriotic Can or Bottle Hugger (BB9640CC)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS200-Blue Water Bottle Insulated Carrying Holder Case; Blue - 1.5 L (PKSS200-Blue)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- Elk Studio Drinkware Accessories