Shop All Drinkware Accessories
Elk Studio
Best Cellar Wine Rack
Mfr # 351-10734
Zoro # G108210018
product price: $183.60
/ea
Free Shipping & Returns
$183.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 17 in
- Height 29 in
- Material Metal
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 351-10734
- Zoro # G108210018
- UPC # 843558166282
- Country of Origin China
- Category Drinkware Accessories
Dimensions
Width | 17 in |
Height | 29 in |
Length | 7 in |
Details
Color | Brown |
Item | Tabletop - Kitchen |
Material | Metal |
Description
Best Cellar Wine Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Roller Bracket Rt, 600Mm, #980064 (980064)
- LAPACO Lapaco 9" By 13.5" Econo Greek Key Straight Edge Gold Placemat, PK1000 (304-005)
- CREATIVE CONVERTING Galaxy Party Napkins, 6.5", 192PK (336041)
- HEINZ Heinz 6In1 All Purpose Tomatoes 105 oz., PK6 (10078485300103)
- CAROLINES TREASURES Halloween French Bulldog Brown Tall Boy Beverage Insulator Hugger (BB4279TBC)
- LIFEFACTORY Lifefactory 344947 Axis Cap Accessory Onyx - Black (344947)
- KINGS FURNITURE Kings Furniture WR1422 Calhan Wine Rack (WR1422)
- TRUE FABRICATIONS Black And Pink Fashion Wine Purse (2877)
- IGLOO BEVERAGE BOTTLE 1/2GAL (00031295)
- D2D TECHNOLOGIES 30 x 36.5 x 12 in. Wood Storage Wine Cabinet - Black (D22589260)
- KOLDER Kansas City Chiefs Wine Tote (KO11138250)
- Elk Studio Drinkware Accessories