Shop All Table Lamps
Elk Studio
Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb
Mfr # S0019-11163-LED
Zoro # G708204875
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31 in
- Width 17 in
- Material Earthenware
- Finish Ochre Glazed
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0019-11163-LED
- Zoro # G708204875
- UPC # 809096088769
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 31 in |
Width | 17 in |
Length | 17 in |
Details
Material | Earthenware |
Finish | Ochre Glazed |
Color | Brown |
Bulb Type | A21 |
Item | Table Lamp |
Glass Color | Warm White |
Design Style | Transitional |
Shade Color | White |
Shade Material | Cord |
Maximum Wattage | 9.5 |
Voltage | 120 |
Number of Bulbs | 1 |
Bulb Base Type | Medium - E26 |
Description
The Belen Table Lamp has a bold, angular modernized gourd shape with four central triangular banded details that add dimension The lamp is made from glazed earthenware with a woven natural vertically wrapped rope drum shade
- •17in W x 17in D x 31in H
- •Item available in ochre glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- CREEKWOOD HOME Oslo 19.5in USB Port Feature Metal Table Desk Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2012-PN)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- Elk Studio Table Lamps