Shop All TV Stands & Entertainment Centers
Elk Studio
Beauvais 64inch Entertainment Console
Mfr # 16657
Zoro # G808204973
product price: $1,348.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Length 18 in
- Finish Dark Brown
- Height 34 in
- Width 64 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 16657
- Zoro # G808204973
- UPC # 714383166573
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Length | 18 in |
Height | 34 in |
Width | 64 in |
Details
Finish | Dark Brown |
Color | Brown |
Material | Glass |
Description
Threedoor media console with three open compartments Two adjustable shelves and wire management between open compartments and on back panel Distressed rich woodtone walnut finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- COLEMAN Deck Chair Red (2000019421)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- ELK STUDIO Mockingbird Media Sideboard (17171)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS Corner EnteRTAinment / TV Stand, Unfinished (TV-49)
- SAUDER Entertainment Credenza Sw , Accommodates up to a 70 in. TV weighing 95 lbs (427551)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- Elk Studio TV Stands & Entertainment Centers