Shop All Baking Utensils
Elk Studio
Bear Cookie Cutters Set of 6
Mfr # BEAR/S6
Zoro # G008209853
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.88 in
- Width 5.5 in
- Material Metal
- Length 0.2 in
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # BEAR/S6
- Zoro # G008209853
- UPC # 812121011205
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Width | 5.5 in |
Length | 0.2 in |
Details
Material | Metal |
Style | Traditional |
Color | Brown |
Finish | Copper |
Description
Bear Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Contactor 2P 30/40A 120V (5945-109-05-69)
- WINCO 8 in Aluminum Fry Pan (AFP-8NS)
- SOUTHBEND Chain, Door, G/E Ser Co (1175212)
- RSVP INTERNATIONAL Measuring Spoon - Color Handle, 5PK (CSPN-5)
- ELK STUDIO Armadillo Cookie Cutters Set of 6 (ARM/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- VOLLRATH Piano Whip, L 16 In, Purple (47005)
- RUBBERMAID COMMERCIAL High Heat Scraper Spoon, White w/Red Blade, 13 1/2" (FG196700RED)
- CRESTWARE Spatula, Silicone, 16-1/4 In (PS16H)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- Elk Studio Baking Utensils