Shop All End Tables
Elk Studio
Accent Table, 39 in W, 26 in L, 28 in H, Wood Top
Mfr # TABLE024
Zoro # G208204887
product price: $436.05
/ea
Free Shipping & Returns
$436.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39 in
- Length 26 in
- Height 28 in
- Tabletop Material Wood
- Leg Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # TABLE024
- Zoro # G208204887
- UPC # 843558168101
- Country of Origin India
- Category End Tables
Dimensions
Width | 39 in |
Length | 26 in |
Height | 28 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Natural |
Finish | Natural |
Description
Rustic Table with Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hose, Water Clear Vinyl (882671)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- Elk Studio End Tables