Shop All End Tables
Elk Studio
Accent Table, 22.88 in W, 22.88 in L, 41.38 in H, Metal Top
Mfr # 3187-018
Zoro # G008205053
product price: $375.30
/ea
Free Shipping & Returns
$375.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.88 in
- Length 22.88 in
- Height 41.38 in
- Tabletop Material Metal
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 3187-018
- Zoro # G008205053
- UPC # 843558170555
- Country of Origin China
- Category End Tables
Dimensions
Width | 22.88 in |
Length | 22.88 in |
Height | 41.38 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Leg Color | Black |
Finish | Dark Pewter |
Description
The Patron bar table is made from iron and has been given a pewter finish to complement its slim, unimposing design, which gives this classic style piece an updated edge Set on a sturdy metal base, this table features a small shelf below the table top Its circular shape is ideal for informal social occasions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 15/32" Black Plastic Furniture Tips 10PK (66281)
- DMI Bed Board, 60inLx48inWx3/4inH, Brown, Wood (552-1952-0000)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- ADAMS MFG Adams Manufacturing 8510603734 Quick Fold Side Table; Earth Brown (A7A-8510603734)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3386)
- Elk Studio End Tables