Shop All End Tables
Elk Studio
Accent Table, 22 in W, 22 in L, 21 in H, Natural Materials Top
Mfr # S0075-10012
Zoro # G508205126
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Length 22 in
- Height 21 in
- Tabletop Material Natural Materials
- Leg Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0075-10012
- Zoro # G508205126
- UPC # 818008065934
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 22 in |
Length | 22 in |
Height | 21 in |
Details
Item | Accent Table |
Tabletop Material | Natural Materials |
Leg Color | Natural |
Finish | Natural |
Description
The Tika Accent Table is a small round table with a fixed tray top made from wrapped rattan and woven rattan caning The material, which is not for outdoor use, is sustainable and durable materal and will last for generations when cared for properly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- STERO Gasket U Flange Heater (A57-1114)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- VULCAN HART Orifice Hoods, #52 (00-719951-00052)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3261)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, Black Laminate, Black Metal (I 2078)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- Elk Studio End Tables