Shop All End Tables
Elk Studio
Accent Table, 19.75 in W, 19.75 in L, 21.5 in H, Wood Top
Mfr # 609862
Zoro # G508204594
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.75 in
- Length 19.75 in
- Height 21.5 in
- Tabletop Material Wood
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 609862
- Zoro # G508204594
- UPC # 769072609862
- Country of Origin China
- Category End Tables
Dimensions
Width | 19.75 in |
Length | 19.75 in |
Height | 21.5 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Black |
Finish | Black |
Description
Ridgetop Side Table
- •19.75in W x 19.75in D x 21.5in H
- •Item available in black
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48 (SM0004-C848GG)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- FLASH FURNITURE Round Hampstead White Table Set, 3PCS, 35.5" W, 35.5" L, 24" H, Laminate Top, White (NAN-CEK-12-GG)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3386)
- BAXTON STUDIO Audra Modern and Contemporary Grey Finished Wood Living Room End Table (174-10990-Zoro)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- Elk Studio End Tables