Shop All End Tables
Elk Studio
Accent Table, 16.25 in W, 16.25 in L, 20.5 in H, Wood Top
Mfr # 609718
Zoro # G708204745
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.25 in
- Length 16.25 in
- Height 20.5 in
- Tabletop Material Wood
- Leg Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 609718
- Zoro # G708204745
- UPC # 769072609718
- Country of Origin India
- Category End Tables
Dimensions
Width | 16.25 in |
Length | 16.25 in |
Height | 20.5 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Natural |
Finish | Natural |
Description
Accent tables offer a fundamental and versatile function in any room Small but mighty, the accent table provides a surface within reaching distance from your seat to rest a drink and store functional or decorative items At Elk Home, our collection of accent tables features a range of styles and materials, including wood, marble, stone, metal, acrylic and more
- •16.25in W x 16.25in D x 20.5in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- STACKBIN Computer Desk No.2 (P6030-T-DESK2)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- BAMBOO54 18 Square End Table Bamboo (5451)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- Elk Studio End Tables