Shop All End Tables
Elk Studio
Accent Table, 16 in W, 28 in L, 24 in H, Wood Top
Mfr # S0075-10570
Zoro # G508204334
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16 in
- Length 28 in
- Height 24 in
- Tabletop Material Wood
- Leg Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0075-10570
- Zoro # G508204334
- UPC # 804343208259
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 16 in |
Length | 28 in |
Height | 24 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Brown |
Finish | Wheat Toast |
Description
The Zander Accent Table is a threelegged demilune end table constructed of Mindi wood solids and veneer in a Wheat Toast finish The table top has an extended height, giving it a chunky proportion that feels vintageinspired
- •16in W x 28in D x 24in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- CLEANREST Mattress Encasement, Full 54x75x9-18 (845168015479)
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- INTERNATIONAL CONCEPTS 48 W, 28 L, 20 H, Unfinished (OT-15C)
- Elk Studio End Tables