Shop All End Tables
Elk Studio
Accent Table, 15 in W, 15 in L, 1 in H, Wood Composite Top
Mfr # 6043046
Zoro # G108204994
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Height 1 in
- Tabletop Material Wood Composite
- Leg Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 6043046
- Zoro # G108204994
- UPC # 809096430469
- Country of Origin Unknown
- Category End Tables
Dimensions
Width | 15 in |
Length | 15 in |
Height | 1 in |
Details
Item | Accent Table |
Tabletop Material | Wood Composite |
Leg Color | Gold |
Finish | Gold Leaf |
Description
Gold Leaf Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal (BD-F002-BK-GG)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- GEARED2GOLF Adjustable Bar Table with Clear Top - Clear Acrylic (GE369049)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 3635)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- Elk Studio End Tables