Shop All End Tables
Elk Studio
Accent Table, 15 in W, 15 in L, 1 in H, Stone Top
Mfr # 6042953
Zoro # G508205157
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Height 1 in
- Tabletop Material Stone
- Leg Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 6042953
- Zoro # G508205157
- UPC # 809096429531
- Country of Origin China
- Category End Tables
Dimensions
Width | 15 in |
Length | 15 in |
Height | 1 in |
Details
Item | Accent Table |
Tabletop Material | Stone |
Leg Color | Brown |
Finish | Brown |
Description
Brown Marble Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- ZORO SELECT Round Wall Clock, Black, 12.5" dia. (UNV10431)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- LESRO Lenox Wood End Table Wood Frame 20x20in Solid Wood Top, Mocha (LW0620)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- Elk Studio End Tables