Shop All End Tables
Elk Studio
Accent Table, 15 in W, 15 in L, 1 in H, Stone Top
Mfr # 6042945
Zoro # G008204513
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Height 1 in
- Tabletop Material Stone
- Leg Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 6042945
- Zoro # G008204513
- UPC # 809096429456
- Country of Origin Unknown
- Category End Tables
Dimensions
Width | 15 in |
Length | 15 in |
Height | 1 in |
Details
Item | Accent Table |
Tabletop Material | Stone |
Leg Color | Off White |
Finish | Beige |
Description
Beige Marble Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- BAMBOO54 18 Square End Table Bamboo (5451)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- LAKELAND MILLS End Table (CF1222)
- Elk Studio End Tables