Shop All End Tables
Elk Studio
Accent Table, 15 in W, 15 in L, 1 in H, Stone Top
Mfr # 6042937
Zoro # G808204713
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Height 1 in
- Tabletop Material Stone
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Studio
- MFR # 6042937
- Zoro # G808204713
- UPC # 999999150767
- Country of Origin China
- Category End Tables
Dimensions
Width | 15 in |
Length | 15 in |
Height | 1 in |
Details
Item | Accent Table |
Tabletop Material | Stone |
Leg Color | Black |
Finish | Black |
Description
Black Granite Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- AMERIHOME Folding Bamboo Side Table (FBT24)
- CONVENIENCE CONCEPTS 24 in. Black Chair side Table (HI1609670)
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- Elk Studio End Tables