Shop All End Tables
Elk Studio
Accent Table, 15 in W, 15 in L, 1 in H
Mfr # 6042961
Zoro # G008204476
product price: $35.10
/ea
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 15 in
- Height 1 in
- Leg Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 6042961
- Zoro # G008204476
- UPC # 809096429616
- Country of Origin Unknown
- Category End Tables
Dimensions
Width | 15 in |
Length | 15 in |
Height | 1 in |
Details
Item | Accent Table |
Leg Color | Brown |
Finish | Brown |
Description
Burl Veneer Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- Elk Studio End Tables