Shop All End Tables
Elk Studio
Accent Table, 14.5 in W, 14.5 in L, 24 in H, Wood Top
Mfr # S0075-10273
Zoro # G208205006
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.5 in
- Length 14.5 in
- Height 24 in
- Tabletop Material Wood
- Leg Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0075-10273
- Zoro # G208205006
- UPC # 804343207955
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 14.5 in |
Length | 14.5 in |
Height | 24 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Brown |
Finish | Harvest Brown |
Description
The Breck Accent Table is a solid mahogany wood side table with vertical flourishes carved into the top, creating depth and dimension to the look This small scale table has a rustic appeal and works in a variety of room environments
- •14.5in W x 14.5in D x 24in H
- •Item has a harvest brown finish
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 24 H (OT-18R-16)
- BAXTON STUDIO Maverick Modern Bohemian Natural Brown Rattan End table (203-12592)
- Elk Studio End Tables