Shop All End Tables
Elk Studio
Accent Table, 12 in W, 12 in L, 18 in H, Metal Top
Mfr # S0805-11201/S2
Zoro # G908204354
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Length 12 in
- Height 18 in
- Tabletop Material Metal
- Leg Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # S0805-11201/S2
- Zoro # G908204354
- UPC # 843558190706
- Country of Origin India
- Category End Tables
Dimensions
Width | 12 in |
Length | 12 in |
Height | 18 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Leg Color | Gold |
Finish | Gold |
Description
The Marino Accent Tables, sold as a set of two, are small nesting tables made from gold finished metal with clear glass tops The two round tables, one taller, nest to create two heights, or can be displayed separately
- •12in W x 12in D x 18in H
- •Item has a gold finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- SAFAVIEH Freddy Storage Bench- Brown - 19.9 X 16.1 X 33.5 In. (AMH5736A)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Stand - Mirror (MC001)
- MARKETPLACE Accent Table, 23 in W, 15 in L, 24 in H, Wood Top (7119517)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- POSH LIVING Mackenzie MDF Wood Lacquer Chrome Lucite Leg Side Table Accent Table & Nightstand - White (ST19-09WE-UE)
- Elk Studio End Tables