Shop All End Tables
Elk Studio
Accent Table, 10.5 in W, 10.5 in L, 15 in H, Wood Top
Mfr # 611049
Zoro # G108205069
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.5 in
- Length 10.5 in
- Height 15 in
- Tabletop Material Wood
- Leg Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 611049
- Zoro # G108205069
- UPC # 769072611049
- Country of Origin China
- Category End Tables
Dimensions
Width | 10.5 in |
Length | 10.5 in |
Height | 15 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Natural |
Finish | Natural |
Description
The Pine Meadow Accent Table is a small wooden garden table With three tapered legs and a rounded seat, this practical table has a rustic natural wood finish, giving it an industrial farmhouse look
- •10.5in W x 10.5in D x 15in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2075)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- Elk Studio End Tables