Shop All TV Stands & Entertainment Centers
Elk Studio
Abbot Kinney Media Console
Mfr # 17179
Zoro # G008204896
product price: $538.65
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$538.65
Free 30-Day Returns
Key Features
- Color Gray
- Material Wood Composite
- Length 16 in
- Finish Gray
- Width 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 17179
- Zoro # G008204896
- UPC # 71438009729
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Length | 16 in |
Width | 59 in |
Height | 26 in |
Details
Color | Gray |
Material | Wood Composite |
Finish | Gray |
Description
Abbot Kinney Media Console
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- HASTINGS HOME 6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Red/Burgundy) (367382ZBN)
- ELK STUDIO Mockingbird Media Sideboard (17171)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- MANHATTAN COMFORT Bogart TV Stand in Grey and Nature (257BMC50)
- KD APARADOR Soho Turntable Stand, Mahogany (KD2442148)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- ABACUS Crosley Furniture LaFayette 48 in. Corner TV Stand in Vintage Mahogany Finish (AB96690)
- Elk Studio TV Stands & Entertainment Centers