Shop All Chandeliers
Elk Studio
6Light Mini Chandelier in Clear Acrylic
Mfr # 144-029
Zoro # G708432575
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Lamp Type B11
- Glass Color No Shade
- Height 18 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 144-029
- Zoro # G708432575
- UPC # 843558127641
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 18 in |
Length | 22 in |
Width | 22 in |
Details
Item | Chandelier |
Housing Finish | Chrome |
Lamp Type | B11 |
Glass Color | No Shade |
Light Type | Candelabra - E12 |
Material | Acrylic |
Number of Lights | 6 |
Style | Transitional |
Watts | 40 |
Housing Material | No Shade |
Color | Silver |
Description
Barley twist arms finish in an elegant turned fashion to support crystal bobeches atop chrome candle holders Each arm is dressed with high quality shimmering drops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- POWEROPTIX Head Lamp COB LED - Black (032-92550)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- LEVITON FLUORESCENT LAMPS FLOUR LMPHLDR (13653-WP)
- HODEDAH Hodedah HIK78 CHERRY Kitchen Island With Spice Rack & Towel Rack (HIK78 CHERRY)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- MOEN Replacement Globe 90 Degree (YB8869)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- Elk Studio Chandeliers