Shop All Chandeliers
Elk Studio
6Light Mini Chandelier in Black Acrylic
Mfr # 144-030
Zoro # G808432598
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Lamp Type B11
- Glass Color No Shade
- Number of Lights 6
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Studio
- MFR # 144-030
- Zoro # G808432598
- UPC # 843558127658
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 22 in |
Height | 18 in |
Length | 22 in |
Details
Item | Chandelier |
Housing Finish | Chrome |
Lamp Type | B11 |
Glass Color | No Shade |
Number of Lights | 6 |
Style | Transitional |
Color | Silver |
Watts | 40 |
Material | Acrylic |
Light Type | Candelabra - E12 |
Housing Material | No Shade |
Description
Barley twist arms finish in an elegant turned fashion to support crystal bobeches atop chrome candle holders Each arm is dressed with high quality shimmering drops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 1003b replacement light bulb lamp (1003B DAMAR)
- ILC Replacement for Robertson Psa254t5mv/a (PSA254T5MV/A ROBERTSON)
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- Z-LITE Joliet 5 Light Chandelier, Matte Black & Clear (473-5MB)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- Elk Studio Chandeliers