Shop All Pendants
Elk Signature
Wire Ball 5Light Linear Mini Pendant Fixture
Mfr # 225064
Zoro # G608433009
product price: $430.65
/ea
Free Shipping & Returns
$430.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9 in
- Length 7 in
- Width 7 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 225064
- Zoro # G608433009
- UPC # 818008013584
- Country of Origin China
- Category Pendants
Dimensions
Height | 9 in |
Length | 7 in |
Width | 7 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Metal |
Item | Mini Pendant |
Finish | Black |
Glass Color | Brown |
Watts | 40 |
Material | Metal |
Description
Designs with enduring appeal are often simple, sturdy, and crafted from high quality materials which just happens to also be the definition of elegance Our Wire series Iron Ball Lamp uses nononsense openwork metal shades and a Rustic Dark Iron color story to capture the raw glamour and elegant functionality of the Postbellum Industrial aesthetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- ILC Replacement for OSRAM SYLVANIA DULUX D/E 18W/840 (DULUX D/E 18W/840 OSRAM SYLVANIA)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- GE LAMPS LED Lamp, 4000K Color Temp., 5000 lm, 35.0W (LED35ED17/740)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- Elk Signature Pendants